Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # UCP210-31
Zoro # G9447566
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 6.2500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP210-31
- Zoro # G9447566
- UPC # 888569055088
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.9375" |
Overall Length | 8.11 in |
Overall Width | 2.031 in |
Overall Height | 4.448 in |
Dimension E | 2 3/64 in |
Bolt Size | 5/8 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Base Height | 0.826 in |
Bore Diameter | 1 15/16 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 6 1/4 in |
Center Height | 2 15/64 in |
Mount Hole Center-to-Center Width | 6 1/4 in |
Base Width | 2.362 in |
Description
Pillow Block Bearing, Base Height 0.826 in, Base Width 2.362 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 15/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Mount Hole Center-to-Center Width 6 1/4 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB2180 Metric V-Belt, 2180mm Outside Length, 17mm Top Width, 1 Ribs (XPB2180)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-36AS)
- DODGE P2B-Scmah-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875 In Bore Dia. (126837)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm (FC050EP-001-1/2-PV)
- TRITAN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP210-30)
- TRITAN Pillow Block Bearing, Ball, 50mm Bore (UCP210-50MM)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCP204-12)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCP211-32)
- TRITAN Pillow Block Bearing, Ball, 2-1/4" Bore (UCP212-36)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-28)
- DODGE Eccentric Collar Ball Bearing, SXRB Pillow Block, P2B-SXRB-107 (13182 P2B-SXR-107)
- Tritan Pillow Block & Flange Bearings