Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # UCPK207-20
Zoro # G9447812
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 5.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCPK207-20
- Zoro # G9447812
- UPC # 888569053664
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.25" |
Overall Width | 0.689 in |
Dimension E | 3/16 in |
Overall Height | 3.582 in |
Bolt Size | 7/16 in |
Overall Length | 6.574 in |
Mount Hole Center-to-Center Width | 5 in |
Base Width | 1.889 in |
Mounting Bolt Size | M12 |
Base Height | 0.708 in |
Center Height | 1 51/64 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Length | 5 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 51/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Hole Center-to-Center Width 5 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Reservoir, 20 Gal Cap (24W704)
- MOLYKOTE O-Ring Grease, Tube, 5.3 oz (4118446)
- CARLISLE 4L180 Durapower II FHP V-Belt (4L180)
- CLIMAX METAL PRODUCTS ShaftCollar, Std, SetScrew, 3/4inOutsidedia (C-037-A)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPK207-23)
- TRITAN High Temperature Pillow Block Unit, Wide Inner Rng Insert, Set Scrw, 2.000-in. Bre, 2.5 Bre Cntr H (UCP211-32HT)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1-in. Bore (UCPA205-16A ZERK BOTTM)
- TRITAN Pillow Block Bearing, Ball, 2-15/16" Bore (UCP215-47)
- TRITAN Pillow Block Bearing, Ball, 1-1/4in. Bore (UCPK206-20)
- TRITAN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-22)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- Tritan Pillow Block & Flange Bearings