Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # UCP207-20
Zoro # G9447426
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 5.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP207-20
- Zoro # G9447426
- UPC # 888569054883
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.25" |
Overall Length | 6.574 in |
Overall Width | 1.689 in |
Bolt Size | 1/2 in |
Overall Height | 3.661 in |
Dimension E | 5 in |
Center Height | 1 11/64 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Width | 5 in |
Base Height | 0.708 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Base Width | 1.889 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Hole Center-to-Center Width 5 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1700mm (SPZ1700)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X08X06)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- DAYTON C-Frame Motor, Shaded Pole, 3/4, 2 In. L (5M066E)
- TRITAN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-22)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-23)
- TRITAN Pillow Block Bearing, Ball, 1-5/16" Bore (UCP207-21)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP206-20)
- TRITAN Pillow Block Unit, Insert, Set Screw, 1.25-in. Bore, 1.8750 Bore Center H, 5.0000-in. BH to BH Cntr (SBP207-20G)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-28)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/2 NORMAL WIDE CYL O.D. SET SCREW SNAP RING BRG INSERT (SER208-24)
- Tritan Pillow Block Bearings