Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # UCP206-20
Zoro # G9447401
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 4.7656"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCP206-20
- Zoro # G9447401
- UPC # 888569054852
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.25" |
Dimension E | 1 9/16 in |
Overall Height | 3.307 in |
Bolt Size | 1/2 in |
Overall Length | 6.299 in |
Overall Width | 1.5 in |
Base Width | 1.732 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Mount Hole Center-to-Center Width | 4 3/4 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Length | 4 3/4 in |
Base Height | 0.669 in |
Center Height | 1 43/64 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Base Height 0.669 in, Base Width 1.732 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Hole Center-to-Center Width 4 3/4 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 102 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B99)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKN8H, Suction, 6 micron (ZX-HC7500SKN8H)
- TRITAN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-18)
- TRITAN Pillow Block Bearing, Ball, 30mm Bore (UCP206-30MM)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-19)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-31)
- TRITAN Split Housing, Plummer Block with Seals & Stabilizing Ring, 4 Bolt, 13-in. OD, 5-in. W, Cast Iron (FSAF517)
- TRITAN Pillow Block Bearing, Ball, 15/16 in Bore (UCP205-15)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (RAS 1 3/16)
- Tritan Pillow Block Bearings