Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # HCPK207-20
Zoro # G9446595
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.25"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCPK207-20
- Zoro # G9446595
- UPC # 888569020864
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.25" |
Overall Length | 6.574 in |
Overall Height | 3.582 in |
Dimension E | 5 in |
Bolt Size | 1/2 in |
Overall Width | 2.011 in |
Base Width | 1.889 in |
Center Height | 1 51/64 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.708 in |
Mount Hole Center-to-Center Length | 5 in |
Mount Hole Center-to-Center Width | 5 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 51/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Hole Center-to-Center Width 5 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 3L470 (3L470)
- FAG BEARINGS FAG-6205 2ZR, Deep Groove BBear, Single Row 90Mm, 6205 2ZR (6205 2ZR)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57248, Pressure Line, 6 micron (ZX-57248)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SAP204-12G)
- TRITAN Pillow Block Bearing, Ball, 65mm Bore (UCP213-65MM)
- TRITAN Pillow Block Bearing, Ball, 2-15/16" Bore (UCP215-47)
- TRITAN Pillow Block Bearing, 25 mm Bore Dia., Ball Insert, 140 mmL (UCP205-16)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 0.75-in. Bore, 1.3125 Bore Center H (UCP204-12 ZERK BOTTOM)
- TRITAN Pillow Block Bearing, Ball, 20mm Bore (UCP204-20MM)
- DODGE Setscrew Ball Bearings, SC Normal Duty Pillow Block, 2-Bolt Base P2B-SC-012 (123132 INS SC 012)
- Tritan Pillow Block Bearings