Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # HCP207-20
Zoro # G9446507
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.25"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCP207-20
- Zoro # G9446507
- UPC # 888569021342
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.25" |
Overall Height | 3.661 in |
Overall Length | 6.574 in |
Bolt Size | 1/2 in |
Overall Width | 2.011 in |
Dimension E | 1 3/4 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Width | 5 in |
Center Height | 1.875 in |
Base Height | 0.708 in |
Base Width | 1.889 in |
Mount Hole Center-to-Center Length | 5 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1.875 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Hole Center-to-Center Width 5 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (1 SOFT CTL 36)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,500 psi (PW7600 OHP)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9181, Return Line, 10 micron, Outside-In (MF0062314)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- TRITAN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-35)
- TRITAN Pillow Block Bearing, Ball, 2-1/4" Bore (UCP212-36)
- TRITAN Pillow Block Bearing, Ball, 45mm Bore (UCP209-45MM)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCPK204-12)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPK205-16)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCPK206-19)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19321200)
- Tritan Pillow Block & Flange Bearings