Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # UCPK208-24
Zoro # G9447837
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.5"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCPK208-24
- Zoro # G9447837
- UPC # 888569053701
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.5" |
Overall Height | 3.937 in |
Overall Width | 0.748 in |
Overall Length | 7.126 in |
Bolt Size | 7/16 in |
Dimension E | 1 9/16 in |
Center Height | 1 59/64 in |
Mount Hole Center-to-Center Width | 5 1/2 in |
Mounting Bolt Size | M12 |
Mount Hole Center-to-Center Length | 5 1/2 in |
Base Height | 0.708 in |
Base Width | 2.047 in |
Bore Diameter | 1 1/2 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 2.047 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/2 in, Mount Hole Center-to-Center Width 5 1/2 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA FLXZLA PRO HOSE 3/8""X25' (HFZP3825YW2)
- JET-LUBE 5 gal Machinery Grease Pail White (30116)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (2MEK3)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54401)
- TRITAN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP209-26)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCP204-12)
- TRITAN Pillow Block Unit, Pressed Steel, Insert, Eccentric Locking Collar, 1-in. Bore, 1.1250 Bore Center H (SBPP205-16)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPK207-23)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPK206-19)
- TRITAN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-35)
- FAFNIR Pillow Block Ball Bearing Unit (SAOL1-3/16)
- Tritan Pillow Block & Flange Bearings