Shop All Pillow Block Bearings
Tritan
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # HCP208-24
Zoro # G9446525
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.5"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCP208-24
- Zoro # G9446525
- UPC # 888569021410
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.5" |
Overall Height | 3.937 in |
Bolt Size | 1/2 in |
Overall Length | 7.244 in |
Overall Width | 2.216 in |
Dimension E | 1 9/16 in |
Mount Hole Center-to-Center Width | 5 25/64 in |
Mount Hole Center-to-Center Length | 5 25/64 in |
Base Width | 2.126 in |
Base Height | 0.708 in |
Center Height | 1 59/64 in |
Bore Diameter | 1 1/2 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter Tolerance | +/- 0.0008 in |
Description
Pillow Block Bearing, Base Height 0.708 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 25/64 in, Mount Hole Center-to-Center Width 5 25/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE B 0.5 HP HP, 56C Frame, 230/460V Voltage, 1740 Nameplate RPM (VWDM3538)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660R010BN4HCB6, Return Line, 10 micron, Outside-In (MF0504758)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H667V1)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-24)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPA205-16A)
- TRITAN Pillow Block Bearing, Ball, 60mm Bore (UCP212-60MM)
- TRITAN Pillow Block Bearing, Ball, 50mm Bore (UCP210-50MM)
- TRITAN Pillow Block Bearing, Ball, 40mm Bore (UCP208-40MM)
- TRITAN Pillow Block Bearing, Ball, 7/8" Bore (UCPK205-14)
- MOLINE BEARING Pillow Block Brg, 2 1/4 in Bore, Cast Iron (19321204)
- Tritan Pillow Block Bearings