Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 80, 10 ft.
Mfr # 80-1NP X 10FT
Zoro # G2064128
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 80
- Chain Length 10 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80-1NP X 10FT
- Zoro # G2064128
- UPC # 888569116499
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 80 |
Chain Length | 10 ft. |
Chain Overall Width | 1.287 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height | 0.128 in |
Pin Length | 1.287 in |
Plate Height | 0.935 in |
Weight Per Length | 1.75 lb/ft |
Pin Outside Diameter | 0.313 in |
Roller Diameter | 5/8 in |
Inside Width | 0.62 in |
Overall Length | 10 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 80, Chain Overall Width 1.287 in, Roller Diameter 5/8 in, Tensile Strength 15,600 lbf, Pitch 1 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.62 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 640-8M-30 (640-8M-30)
- CONRADER Throttle Control, Honda Engine 5.5-6.5 HP (TCSP-H-5565-B)
- DDS Shaft Seal, 90 x 110 x 8 mm., TCV, Fluoro Rubber (901108TCV)
- B B MANUFACTURING 16T10/600, Timing Belt, Polyurethane, Steel (16T10/600)
- TRITAN Nickel Plated Chain, Series 35,100 ft. (35-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (80-1R X 100FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (50-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (120-1R X 10FT)
- TRITAN Riveted Chain, 20B, Single Strand, 10 ft. (20B-1 X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 5/8)
- SENQCIA INSPIRE SERIES 06B-2 Cl Sc Type Bs Roller Chain, Double Strand, 3/8" Pitch, PK5 (06B-2CL)
- Tritan Roller Chains