Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 60,100 ft.
Mfr # 60-1NP X 100FT
Zoro # G2064155
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60
- Chain Length 100 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 60-1NP X 100FT
- Zoro # G2064155
- UPC # 888569104724
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 100 ft. |
Chain Overall Width | 1.02 in |
Chain Roller Dia. | 0.469 in |
Pin Length | 1.02 in |
Roller Link Plate Height | 0.095 in |
Overall Length | 100 ft |
Roller Diameter | 15/32 in |
Pin Outside Diameter | 0.234 in |
Plate Height | 0.698 in |
Inside Width | 0.495 in |
Weight Per Length | 1.01 lb/ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 60, Chain Overall Width 1.02 in, Roller Diameter 15/32 in, Tensile Strength 9,300 lbf, Pitch 3/4 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.495 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Part B600017 (B600017)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10XM14)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 3/8, PK3 (EF030506)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX77)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- TRITAN Nickel Plated Chain, Series 25, 10 ft. (25-1NP X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- TRITAN Nickel Plated Chain, Series 80, 10 ft. (80-1NP X 10FT)
- TRITAN Nickel Plated Chain, Series 100, 10 ft. (100-1NP X 10FT)
- TRITAN Roller Chain, 08B, Single Strand, 10ft. (08B-1 X 10FT)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D80R27 (D80R27)
- Tritan Chains & Chain Sprockets