Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 60, 10 ft.
Mfr # 60-1NP X 10FT
Zoro # G2064146
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60
- Chain Length 10 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60-1NP X 10FT
- Zoro # G2064146
- UPC # 888569104717
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 10 ft. |
Chain Overall Width | 1.02 in |
Chain Roller Dia. | 0.469 in |
Pin Length | 1.02 in |
Roller Link Plate Height | 0.095 in |
Pin Outside Diameter | 0.234 in |
Inside Width | 0.495 in |
Weight Per Length | 1.01 lb/ft |
Overall Length | 10 ft |
Roller Diameter | 15/32 in |
Plate Height | 0.698 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 60, Chain Overall Width 1.02 in, Roller Diameter 15/32 in, Tensile Strength 9,300 lbf, Pitch 3/4 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.495 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8041FZ)
- PARKER Coil Kit, 24 Volt DC, Small Wire, L Series (K593014)
- CONTINENTAL Air Hose, 3/4" ID x 100 ft., Black (HZB07520-100-G)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Coupler and Plug (CPA441 & CA440) (CKA4)
- TRITAN Nickel Plated Chain, Series 100, 10 ft. (100-1NP X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (35-1R X 100FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (60-1R X 100FT)
- TRITAN Roller Chain, Double Strand, 100 ft. (60-2R X 100FT)
- TRITAN Roller Chain, Single Strand, SS, 100 ft. (40-1SS X 100FT)
- TRITAN Nickel Plated Chain, Series 40, 10 ft. (40-1NP X 10FT)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H80P14 (H80P14)
- Tritan Chains & Chain Sprockets