Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 50,100 ft.
Mfr # 50-1NP X 100FT
Zoro # G2064189
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50
- Chain Length 100 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50-1NP X 100FT
- Zoro # G2064189
- UPC # 888569098337
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 100 ft. |
Chain Overall Width | 0.815 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height | 0.08 in |
Pin Length | 0.815 in |
Weight Per Length | 0.69 lb/ft |
Inside Width | 0.37 in |
Roller Diameter | 13/32 in |
Pin Outside Diameter | 0.2 in |
Plate Height | 0.579 in |
Overall Length | 100 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 50, Chain Overall Width 0.815 in, Roller Diameter 13/32 in, Tensile Strength 6,600 lbf, Pitch 5/8 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.37 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strainer, Suction, 1/2 In (24W720)
- INA Pillow Block Bearing, Ball, 25mm Bore (PSHEY25-XL-N)
- ADAPTALL Hose Adapter, 22 mm, Metric (9232-22)
- BRENNAN INDUSTRIES 06MFS-12MORB Straight (FS6400-06-12-O)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (120-1R X 10FT)
- TRITAN Nickel Plated Chain, Series 25, 10 ft. (25-1NP X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (100-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (35-1R X 100FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (41-1R X 100FT)
- TRITAN Nickel Plated Chain, Series 50, 50 ft. (50-1NP X 50FT)
- SENQCIA INSPIRE SERIES 10B Riveted Iso Bs RllrChn, SnglStrnd, 10Ft Bx, 5/8" Ptch, 10Brb, PK10 (10BRB)
- Tritan Chains & Chain Sprockets