Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 50, 10 ft.
Mfr # 50-1NP X 10FT
Zoro # G2064170
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50
- Chain Length 10 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 50-1NP X 10FT
- Zoro # G2064170
- UPC # 888569098320
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 10 ft. |
Chain Overall Width | 0.815 in |
Chain Roller Dia. | 0.4 in |
Pin Length | 0.815 in |
Roller Link Plate Height | 0.08 in |
Plate Height | 0.579 in |
Overall Length | 10 ft |
Pin Outside Diameter | 0.2 in |
Weight Per Length | 0.69 lb/ft |
Inside Width | 0.37 in |
Roller Diameter | 13/32 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 50, Chain Overall Width 0.815 in, Roller Diameter 13/32 in, Tensile Strength 6,600 lbf, Pitch 5/8 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.37 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M850 (11M850)
- SUPER LUBE Food Grade Air Tool Lubricant, 5 Gal. (12050)
- CONTINENTAL CONTITECH A21 Wrapped V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (A21)
- BAILEY VALVE DIRECTIONAL CONTROL RD5300 SERIES 3 SPOOL PRINCE 536CCCEAA5A4B1 (220651)
- TRITAN Roller Chain, Double Strand, 10 ft. (35-2R X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (100-1R X 50FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- TRITAN Cottered Chain, Series Series 80, 10 ft. (80-1C X 10FT)
- TSUBAKI 120 Conn Link C.P Type (120CL)
- Tritan Chains & Chain Sprockets