Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 41, 10 ft.
Mfr # 41-1NP X 10FT
Zoro # G2064198
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 41
- Chain Length 10 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 41-1NP X 10FT
- Zoro # G2064198
- UPC # 888569096562
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 41 |
Chain Length | 10 ft. |
Chain Overall Width | 0.541 in |
Chain Roller Dia. | 0.306 in |
Roller Link Plate Height | 0.051 in |
Pin Length | 0.541 in |
Roller Diameter | 5/16 in |
Inside Width | 0.246 in |
Pin Outside Diameter | 0.141 in |
Weight Per Length | 0.28 lb/ft |
Overall Length | 10 ft |
Plate Height | 0.39 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 41, Chain Overall Width 0.541 in, Roller Diameter 5/16 in, Tensile Strength 2,800 lbf, Pitch 1/2 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.246 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 20 x 36 x 7 mm., TC, Nitrile Rubber (20367TC)
- THOMSON Ball Bushing, Bore Dia 0.500 In (OPN81420)
- BAILEY Sprocket 6.59 Od, 1.4375 Bore, 80 Chain, 19 Teeth, 133758 (133758)
- DDS Shaft Seal, TCN, 135mm ID, Nitrile Rubber (13516013TCN)
- TRITAN Roller Chain, 06B, Single Strand, 10ft. (06B-1 X 10FT)
- TRITAN Nickel Plated Chain, Series 60, 10 ft. (60-1NP X 10FT)
- TRITAN Cottered Chain, Series Series 240, 10 ft. (240-1C X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (35-1R X 100FT)
- TRITAN Cottered Chain, Series Series 80, 10 ft. (80-1C X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (80-2R X 10FT)
- SENQCIA HI-MAX C2050 Cl Sc Type ASME/ANSI Double Pitch Roller Chain, 1-1/4" Pitch, PK5 (C2050HMCLSC)
- Tritan Roller Chains