Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 40,100 ft.
Mfr # 40-1NP X 100FT
Zoro # G2064225
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40
- Chain Length 100 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40-1NP X 100FT
- Zoro # G2064225
- UPC # 888569092908
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 100 ft. |
Chain Overall Width | 0.654 in |
Chain Roller Dia. | 0.313 in |
Pin Length | 0.654 in |
Roller Link Plate Height | 0.059 in |
Plate Height | 0.472 in |
Pin Outside Diameter | 0.156 in |
Roller Diameter | 5/16 in |
Overall Length | 100 ft |
Inside Width | 0.309 in |
Weight Per Length | 0.42 lb/ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 40, Chain Overall Width 0.654 in, Roller Diameter 5/16 in, Tensile Strength 3,900 lbf, Pitch 1/2 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.309 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2-5/8In, SAE 262, PK10 (6X200)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.19.52TC)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 230VAC, Altivar (ATV12HU22M3)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 1" (F08-HF-DG1)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (35-1SS X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- TRITAN Nickel Plated Chain, Series 50,100 ft. (50-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (80-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (80-1R X 100FT)
- SENQCIA HI-MAX C2062H Riv ASME/ANSI Dbl Pit Roller Chain 10Ft Bx 1-1/2" Pit, PK10 (C2062HMRB)
- Tritan Roller Chains