Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 40, 10 ft.
Mfr # 40-1NP X 10FT
Zoro # G2064216
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40
- Chain Length 10 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40-1NP X 10FT
- Zoro # G2064216
- UPC # 888569092892
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 10 ft. |
Chain Overall Width | 0.654 in |
Chain Roller Dia. | 0.313 in |
Roller Link Plate Height | 0.059 in |
Pin Length | 0.654 in |
Pin Outside Diameter | 0.156 in |
Plate Height | 0.472 in |
Inside Width | 0.309 in |
Weight Per Length | 0.42 lb/ft |
Overall Length | 10 ft |
Roller Diameter | 5/16 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 40, Chain Overall Width 0.654 in, Roller Diameter 5/16 in, Tensile Strength 3,900 lbf, Pitch 1/2 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.309 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS Ball Valve, Pneumatic Act, PVC, 1", EP, SOC (ABT100EPS-PV)
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. (02022)
- LENNOX Capacitors, 5Mfd Capacitor 370V, Le22W78 (22W78)
- ARROW PNEUMATICS Air Prep Filter (F354FW)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (60-1R X 50FT)
- TRITAN Nickel Plated Chain, Series 40,100 ft. (40-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (80-1R X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 5/8)
- TRITAN Cottered Chain, Series Series 80,100 ft. (80-1C X 100FT)
- TRITAN Precision Leaf Chain, 3/4-in. Pitch, Plate Lacing 3 x 4, 1FT (BL634 X 10FT)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 30 ft. (BL846)
- Tritan Roller Chains