Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 35,100 ft.
Mfr # 35-1NP X 100FT
Zoro # G2064240
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 35
- Chain Length 100 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 35-1NP X 100FT
- Zoro # G2064240
- UPC # 888569089922
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 35 |
Chain Length | 100 ft. |
Chain Overall Width | 0.488 in |
Chain Roller Dia. | 0.2 in |
Pin Length | 0.488 in |
Roller Link Plate Height | 0.051 in |
Pin Outside Diameter | 0.141 in |
Roller Diameter | 13/64 in |
Plate Height | 0.354 in |
Inside Width | 0.188 in |
Overall Length | 100 ft |
Weight Per Length | 0.22 lb/ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 35, Chain Overall Width 0.488 in, Roller Diameter 13/64 in, Tensile Strength 2,400 lbf, Pitch 3/8 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.188 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3400x4)
- TITAN HD Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (PRCFD4075A)
- PERFORMANCE TOOL Grease Gun Coupler, W54212 (W54212)
- SKF SKF 6309-2Z C3, Single Row Ball Bearings (6309-2Z C3)
- TRITAN Nickel Plated Chain, Series 35, 10 ft. (35-1NP X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (41-1R X 100FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (100-1SS X 10FT)
- TRITAN Cottered Chain, Series Series 60, 10 ft. (60-1C X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (80-1R X 50FT)
- DAYTON Roller Chain, Riveted, 50 ANSI, 100 ft. (2YDX8)
- Tritan Chains & Chain Sprockets