Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 25, 10 ft.
Mfr # 25-1NP X 10FT
Zoro # G2064259
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 25
- Chain Length 10 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 25-1NP X 10FT
- Zoro # G2064259
- UPC # 888569083371
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 25 |
Chain Length | 10 ft. |
Chain Overall Width | 0.311 in |
Chain Roller Dia. | 0.13 in |
Pin Length | 0.311 in |
Roller Link Plate Height | 0.031 in |
Overall Length | 10 ft |
Roller Diameter | 1/8 in |
Pin Outside Diameter | 0.091 in |
Weight Per Length | 0.1 lb/ft |
Plate Height | 0.236 in |
Inside Width | 0.125 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 25, Chain Overall Width 0.311 in, Roller Diameter 1/8 in, Tensile Strength 1,000 lbf, Pitch 1/4 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.125 in, Series NP, Features Economic, High Strength Solution in Mildly Corrosive Environments, Improve Overall Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX Al466 Cl Cp Type ASME/ANSI Lt Dty Leaf Chn 6 X 6 Lacing 1/2"Pit, PK5 (AL466HMCL)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000ZZ)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA7)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- HCW-2006 (HCW-2006)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- TRITAN Nickel Plated Chain, Series 50, 10 ft. (50-1NP X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (100-1R X 50FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (100-2R X 10FT)
- TRITAN Nickel Plated Chain, Series 60, 10 ft. (60-1NP X 10FT)
- SENQCIA INSPIRE SERIES 120-2 Cot ASME/ANSI StdRllrChn DblStrnd 10FtBx 1-1/2" Pit, 120-2Cb, PK10 (120-2CB)
- Tritan Roller Chains