Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 120, 10 ft.
Mfr # 120-1NP X 10FT
Zoro # G2064091
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 120
- Chain Length 10 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 120-1NP X 10FT
- Zoro # G2064091
- UPC # 888569069245
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 120 |
Chain Length | 10 ft. |
Chain Overall Width | 1.98 in |
Chain Roller Dia. | 0.875 in |
Pin Length | 1.98 in |
Roller Link Plate Height | 0.189 in |
Pin Outside Diameter | 0.437 in |
Weight Per Length | 3.78 lb/ft |
Overall Length | 10 ft |
Plate Height | 1.406 in |
Roller Diameter | 7/8 in |
Inside Width | 0.993 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 120, Chain Overall Width 1.98 in, Roller Diameter 7/8 in, Tensile Strength 35,000 lbf, Pitch 1 1/2 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.993 in, Series Standard Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 42 x 6 mm., TCV, Fluoro Rubber (30426TCV)
- DAYTON Motor Start Capacitor, 850-1020 MFD, Round (6FLN0)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3ZP92)
- ARO Valve, Alpha Series, A422SS-024-A (A422SS-024-A)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (160-1R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 100 ft. (40-1SS X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (80-1R X 50FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- TRITAN Nickel Plated Chain, Series 41,100 ft. (41-1NP X 100FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 5/8)
- BAILEY HYDRAULICS Riveted Roller Chain Box 80R-50-Standard: 80 Chain Size, 50 Ft, 131552 (131552)
- Tritan Chains & Chain Sprockets