Shop All Roller Chains
Tritan
Nickel Plated Chain, Series 100, 10 ft.
Mfr # 100-1NP X 10FT
Zoro # G2064119
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 100
- Chain Length 10 ft.
- Chain Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 100-1NP X 10FT
- Zoro # G2064119
- UPC # 888569064714
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 100 |
Chain Length | 10 ft. |
Chain Overall Width | 1.591 in |
Chain Roller Dia. | 0.75 in |
Roller Link Plate Height | 0.157 in |
Pin Length | 1.591 in |
Pin Outside Diameter | 0.375 in |
Roller Diameter | 3/4 in |
Overall Length | 10 ft |
Weight Per Length | 2.63 lb/ft |
Plate Height | 1.181 in |
Inside Width | 0.744 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 100, Chain Overall Width 1.591 in, Roller Diameter 3/4 in, Tensile Strength 25,000 lbf, Pitch 1 1/4 in, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.744 in, Series NP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-06 (450-3MGT-06)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 850 Nameplate RPM (1YAZ3)
- FESTO Foot Mounting DAMH-Q12-25 (DAMH-Q12-25)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- TRITAN Cottered Chain, Series Series 80, 10 ft. (80-1C X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- TRITAN Nickel Plated Chain, Series 80, 10 ft. (80-1NP X 10FT)
- TRITAN Cottered Chain, Series Series 180, 10 ft. (180-1C X 10FT)
- TRITAN Cottered Chain, Series Series 60, 10 ft. (60-1C X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (100-2R X 10FT)
- TSUBAKI Roller Chain, British, 16B ANSI, 10 ft. (RS16BRB)
- Tritan Chains & Chain Sprockets