Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 3.750in., 3400 rpm
Mfr # NTA6074
Zoro # G9394996
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 95.3 mm
- Outside Dia. (mm) 117.5 mm
- Bore Dia. (In.) 3.75"
- Outside Dia. (In.) 4.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA6074
- Zoro # G9394996
- UPC # 888569031105
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 95.3 mm |
Outside Dia. (mm) | 117.5 mm |
Bore Dia. (In.) | 3.75" |
Outside Dia. (In.) | 4.625" |
Height (In.) | 0.125 in |
Height (mm) | 3.18 mm |
Overall Width | 0.125 in |
Bore Diameter | 3 3/4 in |
Outside Diameter | 4 5/8 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 6074, Bearing Design NTA, TC, Bore Diameter 3 3/4 in, Cage Material Alloy Steel, Compatible Washer TRA-6074, TRB-6074, TRC-6074, TRD-6074, Lubricant Material Oil, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 4 5/8 in, Overall Width 0.125 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.25In (2062-6-4S)
- DAYTON Pillow Block Bearing, Ball, 2-15/16" Bore (3FDD4)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- TRITAN Needle Thrust BRG, Bore 0.500in, 18300 rpm (NTA815)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- TRITAN Needle Thrust BRG, Bore 1.000in, 10600 rpm (NTA1625)
- TRITAN Needle Thrust BRG, Bore 0.375in, 21200 rpm (NTA613)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- Tritan Needle Thrust Bearings