Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 3.250in., 3900 rpm
Mfr # NTA5266
Zoro # G9394987
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 82.6 mm
- Outside Dia. (mm) 104.8 mm
- Bore Dia. (In.) 3.25"
- Outside Dia. (In.) 4.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA5266
- Zoro # G9394987
- UPC # 888569031099
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 82.6 mm |
Outside Dia. (mm) | 104.8 mm |
Bore Dia. (In.) | 3.25" |
Outside Dia. (In.) | 4.125" |
Height (In.) | 0.125 in |
Height (mm) | 3.18 mm |
Bore Diameter | 3 1/4 in |
Overall Width | 0.125 in |
Outside Diameter | 4 1/8 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 5266, Bearing Design NTA, TC, Bore Diameter 3 1/4 in, Cage Material Alloy Steel, Compatible Washer TRA-5266, TRD-5266, Lubricant Material Oil, Maximum Speed 4,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 4 1/8 in, Overall Width 0.125 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 11,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Hose Barb x 1/2 Inch MIP Adapter (4400781)
- FERNCO Downspout Adptr 3X2X3 (PDSC-33)
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Hussmann Replacement For: 5KCP39GG5606S (OHS10206)
- GATES Polyflex Belts, 7M650 (7M650)
- TRITAN Needle Thrust BRG, Bore 1.000in, 10600 rpm (NTA1625)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- TRITAN Needle Bearing, Thrust, Roller Assembly, 90mm Bore Dia., 120mm Outside Dia., 4mm Width (AXK90120)
- TRITAN Needle Thrust BRG, Bore 1.375in., 7700 rpm (NTA2233)
- INA Needle Thrust Bearing, Bore.375 In (TC613/0-5-HLA)
- Tritan Thrust Bearings