Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 2.750in., 4400 rpm
Mfr # NTA4458
Zoro # G2704278
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 69.9 mm
- Outside Dia. (mm) 92.1 mm
- Bore Dia. (In.) 2.75"
- Outside Dia. (In.) 3.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # NTA4458
- Zoro # G2704278
- UPC # 888569031068
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 69.9 mm |
Outside Dia. (mm) | 92.1 mm |
Bore Dia. (In.) | 2.75" |
Outside Dia. (In.) | 3.625" |
Height (In.) | 0.125 in |
Height (mm) | 3.18 mm |
Outside Diameter | 3 5/8 in |
Bore Diameter | 2 3/4 in |
Overall Width | 0.125 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 4458, Bearing Design NTA, TC, Bore Diameter 2 3/4 in, Cage Material Alloy Steel, Compatible Washer TRA-4458, TRB-4458, TRC-4428, TRD-4458, TRF-4458, Lubricant Material Oil, Maximum Speed 4,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3 5/8 in, Overall Width 0.125 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1310 X 1-3/8'' Taper Lock Bushing (1310 1-3/8)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6M)
- TRITAN Yoke Roller, Flat Head, 1-3/8" L (CYR 1 3/8S)
- GATES Hi-Power II Dubl-V Belts, BB85 (BB85)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- TRITAN Needle Thrust BRG, Bore 1.000in, 10600 rpm (NTA1625)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- TRITAN Needle Thrust BRG, Bore 1.375in., 7700 rpm (NTA2233)
- TRITAN Needle Thrust BRG, Bore 2.125in., 5600 rpm (NTA3446)
- Tritan Needle Thrust Bearings