Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 2.250in., 5400 rpm
Mfr # NTA3648
Zoro # G2097405
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 57.2 mm
- Outside Dia. (mm) 76.2 mm
- Bore Dia. (In.) 2.25"
- Outside Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # NTA3648
- Zoro # G2097405
- UPC # 888569031037
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 57.2 mm |
Outside Dia. (mm) | 76.2 mm |
Bore Dia. (In.) | 2.25" |
Outside Dia. (In.) | 3" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Overall Width | 0.078 in |
Outside Diameter | 3 in |
Bore Diameter | 2 1/4 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 3648, Bearing Design NTA, TC, Bore Diameter 2 1/4 in, Cage Material Alloy Steel, Compatible Washer TRA-3648, TRB-3648, TRC-3648, TRD-3648, TRF-3648, Lubricant Material Oil, Maximum Speed 5,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Seal, 0.3750 In. Bore (1ZGD4)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley (2B50SDS)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 25 (FL144-25K)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (218-319)
- TRITAN Needle Thrust BRG, Bore 3.000in., 4200 rpm (NTA4860)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- Tritan Thrust Bearings