Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 2.125in., 5600 rpm
Mfr # NTA3446
Zoro # G2704296
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 54 mm
- Outside Dia. (mm) 73 mm
- Bore Dia. (In.) 2.125"
- Outside Dia. (In.) 2.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA3446
- Zoro # G2704296
- UPC # 888569031020
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 54 mm |
Outside Dia. (mm) | 73 mm |
Bore Dia. (In.) | 2.125" |
Outside Dia. (In.) | 2.875" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Bore Diameter | 2 1/8 in |
Overall Width | 0.078 in |
Outside Diameter | 2 7/8 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 3446, Bearing Design NTA, TC, Bore Diameter 2 1/8 in, Cage Material Alloy Steel, Compatible Washer TRA-3446, TRB-33446, TRC-3446, TRD-3446, Lubricant Material Oil, Maximum Speed 5,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 7/8 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/2 HP, 1140 rpm, 60Hz (H564)
- CHICAGO DIE CASTING PULLEY 3-1/4""X1/2""BORE (325VP5)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-175 SST)
- X1 TOOLS 4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x4)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- TRITAN Needle Thrust BRG, Bore 1.375in., 7700 rpm (NTA2233)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- Tritan Thrust Bearings