Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 2.000in., 5900 rpm
Mfr # NTA3244
Zoro # G0317795
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 50.8 mm
- Outside Dia. (mm) 69.9 mm
- Bore Dia. (In.) 2"
- Outside Dia. (In.) 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA3244
- Zoro # G0317795
- UPC # 888569031013
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 50.8 mm |
Outside Dia. (mm) | 69.9 mm |
Bore Dia. (In.) | 2" |
Outside Dia. (In.) | 2.75" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Overall Width | 0.078 in |
Outside Diameter | 2 3/4 in |
Bore Diameter | 2 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 3244, Bearing Design NTA, TC, Bore Diameter 2 in, Cage Material Alloy Steel, Compatible Washer TRA-3244, TRB-3244, TRC-3244, TRD-3244, TRF-3244, Lubricant Material Oil, Maximum Speed 6,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 3/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DBL4411)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 300 psi (2CUC9)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X08X06)
- TRITAN Needle Bearing, Thrust, Roller Assembly, 90mm Bore Dia., 120mm Outside Dia., 4mm Width (AXK90120)
- TRITAN Needle Thrust BRG, Bore 0.750in, 13500 rpm (NTA1220)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- TRITAN Needle Thrust BRG, Bore 1.000in, 10600 rpm (NTA1625)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- TRITAN Needle Thrust BRG, Bore 3.750in., 3400 rpm (NTA6074)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (NTC1427)
- Tritan Thrust Bearings