Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 1.750in., 6600 rpm
Mfr # NTA2840
Zoro # G2704305
original price:
$3.39
5% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 44.5 mm
- Outside Dia. (mm) 63.5 mm
- Bore Dia. (In.) 1.75"
- Outside Dia. (In.) 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA2840
- Zoro # G2704305
- UPC # 888569031006
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 44.5 mm |
Outside Dia. (mm) | 63.5 mm |
Bore Dia. (In.) | 1.75" |
Outside Dia. (In.) | 2.5" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Overall Width | 0.078 in |
Outside Diameter | 2 1/2 in |
Bore Diameter | 1 3/4 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 2840, Bearing Design NTA, TC, Bore Diameter 1 3/4 in, Cage Material Alloy Steel, Compatible Washer TRA-2840, TRB-2840, TRC-2840, TRD-2840, TRF-2840, Lubricant Material Oil, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/2 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- HERITAGE INDUSTRIAL Adapter M8x1 x 1/4-28UNF CS ZC (HMET08)
- CLIMAX METAL PRODUCTS 2C-012 Two-Piece Clamping Collar (2C-012)
- FAG BEARINGS FAG-6200ZZ, Deep Groove BBear, Single Row 90Mm, 6200ZZ (6200ZZ)
- TRITAN Needle Bearing, Thrust, Roller Assembly, 90mm Bore Dia., 120mm Outside Dia., 4mm Width (AXK90120)
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- TRITAN Needle Thrust BRG, Bore 0.500in, 18300 rpm (NTA815)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- INA Needle Thrust Roller Bearing, Bore 15mm (AXK1528)
- Tritan Needle Thrust Bearings