Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 1.375in., 7700 rpm
Mfr # NTA2233
Zoro # G2704311
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 34.9 mm
- Outside Dia. (mm) 52.4 mm
- Bore Dia. (In.) 1.375"
- Outside Dia. (In.) 2.062"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA2233
- Zoro # G2704311
- UPC # 888569030986
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 34.9 mm |
Outside Dia. (mm) | 52.4 mm |
Bore Dia. (In.) | 1.375" |
Outside Dia. (In.) | 2.062" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Outside Diameter | 2 1/16 in |
Overall Width | 0.078 in |
Bore Diameter | 1 3/8 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 2233, Bearing Design NTA, TC, Bore Diameter 1 3/8 in, Cage Material Alloy Steel, Compatible Washer TRA-2233, TRB-2233, TRC-2233, TRD-2233, TRE-2233, TRF-2233, Lubricant Material Oil, Maximum Speed 7,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SCC-150-150 Two-Piece Industry Standard Clamping Coupling (G2SCC-150-150)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2201FG-N02-09SA)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FFE495-4)
- CARLISLE 1600-8MPT-35 Panther Synchronous Belt (1600-8MPT-35)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- Tritan Needle Thrust Bearings