Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 1.125in., 9300 rpm
Mfr # NTA1828
Zoro # G2097420
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 28.6 mm
- Outside Dia. (mm) 44.5 mm
- Bore Dia. (In.) 1.125"
- Outside Dia. (In.) 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA1828
- Zoro # G2097420
- UPC # 888569030962
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 28.6 mm |
Outside Dia. (mm) | 44.5 mm |
Bore Dia. (In.) | 1.125" |
Outside Dia. (In.) | 1.75" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Bore Diameter | 1 1/8 in |
Outside Diameter | 1 3/4 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 1828, Bearing Design NTA, TC, Bore Diameter 1 1/8 in, Cage Material Alloy Steel, Compatible Washer TRA-1828, TRB-1828, TRC-1828, TRD-1828, Lubricant Material Oil, Maximum Speed 9,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 3/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2201F-02-10SA)
- ENERPAC RC25K51, RC25 TON STANDARD REPAIR KIT, RC251, RC252 AND RC2 (RC25K51)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-03AS)
- WESTWARD Easy Out Tool, Small (15F208)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- TRITAN Needle Bearing, Thrust, Roller Assembly, 90mm Bore Dia., 120mm Outside Dia., 4mm Width (AXK90120)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (NTC1427)
- Tritan Needle Thrust Bearings