Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 0.875in, 11600 rpm
Mfr # NTA1423
Zoro # G2704320
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 22.2 mm
- Outside Dia. (mm) 36.5 mm
- Bore Dia. (In.) 0.875"
- Outside Dia. (In.) 1.437"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA1423
- Zoro # G2704320
- UPC # 888569030948
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 22.2 mm |
Outside Dia. (mm) | 36.5 mm |
Bore Dia. (In.) | 0.875" |
Outside Dia. (In.) | 1.437" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Overall Width | 0.078 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 7/16 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 1423, Bearing Design NTA, TC, Bore Diameter 7/8 in, Cage Material Alloy Steel, Compatible Washer TRA-1423, TRB-1423, TRC-1423, TRD-1423, Lubricant Material Oil, Maximum Speed 12,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 7/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450307 (450307)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BL6410)
- ANVIL 228 7/8 #2 BLK UFS BEAM CLMP (0500104245)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0012 (G60401-0012)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- TRITAN Needle Thrust BRG, Bore 1.375in., 7700 rpm (NTA2233)
- TRITAN Needle Thrust BRG, Bore 0.750in, 13500 rpm (NTA1220)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- TRITAN Needle Bearing, Thrust, Roller Assembly, 90mm Bore Dia., 120mm Outside Dia., 4mm Width (AXK90120)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- Tritan Thrust Bearings