Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 0.750in, 13500 rpm
Mfr # NTA1220
Zoro # G0469570
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 19.1 mm
- Outside Dia. (mm) 31.8 mm
- Bore Dia. (In.) 0.75"
- Outside Dia. (In.) 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA1220
- Zoro # G0469570
- UPC # 888569030931
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 19.1 mm |
Outside Dia. (mm) | 31.8 mm |
Bore Dia. (In.) | 0.75" |
Outside Dia. (In.) | 1.25" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Bore Diameter | 3/4 in |
Overall Width | 0.078 in |
Outside Diameter | 1 1/4 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 1220, Bearing Design NTA, TC, Bore Diameter 3/4 in, Cage Material Alloy Steel, Compatible Washer TRA-1220, TRB-1220, TRC-1220, TRD-1220, TRE-1220, Lubricant Material Oil, Maximum Speed 13,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 1/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX950)
- ARO Manifold, 4 Stations (SML81N-04)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- FREEWAY ZnBearing, 5/8"ID, 1-3/8"OD, 1-1/2"FlangeOD (ASF107-5)
- TRITAN Needle Thrust BRG, Bore 0.500in, 18300 rpm (NTA815)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- TRITAN Needle Thrust BRG, Bore 0.375in, 21200 rpm (NTA613)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- TRITAN Needle Thrust BRG, Bore 1.250in., 8300 rpm (NTA2031)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- Tritan Thrust Bearings