Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 0.562in, 17400 rpm
Mfr # NTA916
Zoro # G2105446
original price:
$2.35
6% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 14.3 mm
- Outside Dia. (mm) 25.4 mm
- Bore Dia. (In.) 0.562"
- Outside Dia. (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA916
- Zoro # G2105446
- UPC # 888569031143
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 14.3 mm |
Outside Dia. (mm) | 25.4 mm |
Bore Dia. (In.) | 0.562" |
Outside Dia. (In.) | 1" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Overall Width | 0.078 in |
Bore Diameter | 9/16 in |
Outside Diameter | 1 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 916, Bearing Design NTA, TC, Bore Diameter 9/16 in, Cage Material Alloy Steel, Compatible Washer TRA-916, TRB-916, TRC-916, Lubricant Material Oil, Maximum Speed 17,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 1,700 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" 500 psi Low Lead Brass Hose Barb (707042-06)
- CARLISLE AK93 Aramax Xtra Duty V-Belt (AK93)
- DIXON Boss Ground Joint Female Iron, 1" (GF36)
- LENZ Screw-in Filler Breathers: 2.1 in. Overall Length, 1 NPT (221644)
- TRITAN Needle Thrust BRG, Bore 1.250in., 8300 rpm (NTA2031)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- TRITAN Needle Thrust BRG, Bore 0.312in, 23200 rpm (NTA512)
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- TRITAN Needle Thrust BRG, Bore 0.500in, 18300 rpm (NTA815)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- Tritan Thrust Bearings