Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 0.500in, 18300 rpm
Mfr # NTA815
Zoro # G0317759
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (mm) 23.8 mm
- Bore Dia. (In.) 0.5"
- Outside Dia. (In.) 0.937"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA815
- Zoro # G0317759
- UPC # 888569031136
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (mm) | 23.8 mm |
Bore Dia. (In.) | 0.5" |
Outside Dia. (In.) | 0.937" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Overall Width | 0.078 in |
Bore Diameter | 1/2 in |
Outside Diameter | 15/16 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 815, Bearing Design NTA, TC, Bore Diameter 1/2 in, Cage Material Alloy Steel, Compatible Washer TRA-815, TRB-815, TRC-815, Lubricant Material Oil, Maximum Speed 18,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 15/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 1/4, NPTxTube (ASV310F-N02-07S)
- ZORO SELECT FHP Sheave, BK55 x 1 (BK551)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- CHICAGO PNEUMATIC Punch Nibbler, 5 Pack (KF137310)
- TRITAN Needle Thrust BRG, Bore 0.312in, 23200 rpm (NTA512)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- TRITAN Needle Bearing, Thrust, Roller Assembly, 90mm Bore Dia., 120mm Outside Dia., 4mm Width (AXK90120)
- TRITAN Needle Thrust BRG, Bore 0.750in, 13500 rpm (NTA1220)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- TRITAN Needle Thrust BRG, Bore 1.000in, 10600 rpm (NTA1625)
- INA Needle Thrust Bearing, Bore 1.375 In (TC2233/0-5-HLA)
- Tritan Needle Thrust Bearings