Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 0.375in, 21200 rpm
Mfr # NTA613
Zoro # G0317768
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 9.5 mm
- Outside Dia. (mm) 20.6 mm
- Bore Dia. (In.) 0.375"
- Outside Dia. (In.) 0.812"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA613
- Zoro # G0317768
- UPC # 888569031112
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 9.5 mm |
Outside Dia. (mm) | 20.6 mm |
Bore Dia. (In.) | 0.375" |
Outside Dia. (In.) | 0.812" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Outside Diameter | 13/16 in |
Bore Diameter | 3/8 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 613, Bearing Design NTA, TC, Bore Diameter 3/8 in, Cage Material Alloy Steel, Compatible Washer TRA-613, TRB-613, TRC-613, Lubricant Material Oil, Maximum Speed 22,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 13/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9120-5DZ-03T)
- MARTIN SPROCKET & GEAR Spk Roller Triple Qd, E60E42 (E60E42)
- OETIKER Hose Clamp, Steel, Nom.Size. 5/16 In, PK100 (10100008-100)
- BRENNAN INDUSTRIES 04MFS-05MORB Straight, 2PK (FS6400-04-05-O)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- TRITAN Needle Thrust BRG, Bore 2.125in., 5600 rpm (NTA3446)
- Tritan Thrust Bearings