Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 0.312in, 23200 rpm
Mfr # NTA512
Zoro # G2704269
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 7.9 mm
- Outside Dia. (mm) 19.1 mm
- Bore Dia. (In.) 0.312"
- Outside Dia. (In.) 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA512
- Zoro # G2704269
- UPC # 888569031082
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 7.9 mm |
Outside Dia. (mm) | 19.1 mm |
Bore Dia. (In.) | 0.312" |
Outside Dia. (In.) | 0.75" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Overall Width | 0.078 in |
Outside Diameter | 3/4 in |
Bore Diameter | 5/16 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 512, Bearing Design NTA, TC, Bore Diameter 5/16 in, Cage Material Alloy Steel, Compatible Washer TRA-512, TRB-512, Lubricant Material Oil, Maximum Speed 24,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 1,300 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SCH121H, 12 Ton, 1.63 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH121H)
- ANTI-SEIZE TECHNOLOGY Cop-Graf Anti-Seize Lubricating Compound, General Purpose, 16 oz Aerosol Can, Copper (11014)
- BESTORQ H Timing Belts (750H100)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0006 (G60402-0006)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- TRITAN Needle Thrust BRG, Bore 0.562in, 17400 rpm (NTA916)
- TRITAN Needle Thrust BRG, Bore 0.375in, 21200 rpm (NTA613)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- TRITAN Needle Thrust BRG, Bore 0.250in, 25100 rpm (NTA411)
- TRITAN Needle Thrust BRG, Bore 1.000in, 10600 rpm (NTA1625)
- INA Needle Thrust Bearing, Bore 1.125 In (TC1828)
- Tritan Thrust Bearings