Shop All Needle Thrust Bearings
Tritan
Needle Thrust BRG, Bore 0.250in, 25100 rpm
Mfr # NTA411
Zoro # G0317786
original price:
$2.16
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 6.4 mm
- Outside Dia. (mm) 17.5 mm
- Bore Dia. (In.) 0.25"
- Outside Dia. (In.) 0.687"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # NTA411
- Zoro # G0317786
- UPC # 888569031051
- Country of Origin China
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 6.4 mm |
Outside Dia. (mm) | 17.5 mm |
Bore Dia. (In.) | 0.25" |
Outside Dia. (In.) | 0.687" |
Height (In.) | 0.078 in |
Height (mm) | 1.98 mm |
Overall Width | 0.078 in |
Outside Diameter | 11/16 in |
Bore Diameter | 1/4 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 411, Bearing Design NTA, TC, Bore Diameter 1/4 in, Cage Material Alloy Steel, Compatible Washer TRA-411, TRB-411, TRC-411, Lubricant Material Oil, Maximum Speed 26,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 11/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X02)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (RFI-0812-08)
- BROWNING Mounted Cast Iron Two Bolt Flange Ball Bearing, VF2S-223 AH (VF2S-223 AH)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F715-30-B5-G)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- TRITAN Needle Thrust BRG, Bore 0.312in, 23200 rpm (NTA512)
- TRITAN Needle Thrust BRG, Bore 1.250in., 8300 rpm (NTA2031)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- Tritan Needle Thrust Bearings