Shop All Needle Roller Bearings
Tritan
Needle Clutch Brg, Drawn Cup, Bore .75"
Mfr # RCB121616
Zoro # G9395023
original price:
$24.49
4% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75"
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1"
- Outside Dia. (mm) 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # RCB121616
- Zoro # G9395023
- UPC # 888569128171
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75" |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1" |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Outside Diameter | 1 in |
Overall Width | 1 in |
Bore Diameter | 3/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 121616, Bearing Design RCB, Bore Diameter 3/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Oil, Maximum Speed 12,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 1 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 125 psi (SW12-0A125)
- LOC-LINE Male NPT Connector, 1/2In, PK50 (59865)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40BS13H X 5/8)
- TRITAN Needle Bearing, Inner Race, Inch, 1-in. Bore Dia., 1.25-in. Outside Dia., 1-in. Width (MI16N)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B168 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1.25-in. W (MR22)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1212)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (JH2216 OH)
- INA Needle Brg, Drawn Cup, Bore 14mm, OD 20mm (HK1412-B)
- Tritan Roller Bearings