Shop All Needle Roller Bearings
Tritan
Needle Clutch Brg, Drawn Cup, Bore .75"
Mfr # RC121610
Zoro # G2097387
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75"
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1"
- Outside Dia. (mm) 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # RC121610
- Zoro # G2097387
- UPC # 888569128232
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75" |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1" |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 0.625" |
Width (mm) | 15.875 mm |
Overall Width | 0.625 in |
Outside Diameter | 1 in |
Bore Diameter | 3/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 121610, Bearing Design RC, Bore Diameter 3/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Oil, Maximum Speed 12,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 1 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 100 psi (SB75-0A100)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/32in., PK5 (88230-53)
- KOYO Roller Thrust Brng Washer, 2 1/4in Bore (TRD-3648)
- VIBCO Pneumatic Vibrator, 2400 vpm (55-2S)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (J88 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 2.375-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI38)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JT149)
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (JH57 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (BH1620 OH)
- INA Needle Brg, Drawn Cup, Bore 20mm, OD 26mm (HK2020-HLA)
- Tritan Roller Bearings