Shop All Needle Roller Bearings
Tritan
Needle Clutch Brg, Drawn Cup, Bore .625"
Mfr # RCB101416
Zoro # G9395014
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625"
- Bore Dia. (mm) 15.875 mm
- Outside Dia. (In.) 0.875"
- Outside Dia. (mm) 22.225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # RCB101416
- Zoro # G9395014
- UPC # 888569128164
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625" |
Bore Dia. (mm) | 15.875 mm |
Outside Dia. (In.) | 0.875" |
Outside Dia. (mm) | 22.225 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Outside Diameter | 7/8 in |
Overall Width | 1 in |
Bore Diameter | 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 101416, Bearing Design RCB, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Oil, Maximum Speed 14,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 7/8 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/5V900 Banded V-Belt, 90" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V900)
- SPEEDAIRE Condensate Separator, 350 cfm, 1" NPT (53RG91)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 0.625-in. Bore Dia., 1.125-in. OD, 0.75-in. W (MR10)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (J2012 OH)
- TRITAN Needle Bearing, Metric, With Inner Ring, Sealed, 40mm Bore Dia., 62mm Outside Dia., 22mm Width (NA4908 2RS)
- TRITAN Needle Bearing, Inner Race, Inch, 1.25-in. Bore Dia., 1.5-in. Outside Dia., 1.25-in. Width (MI20)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 3.5-in. Bore Dia., 4.5-in. Outside Dia., 2-in. W (MR56)
- KOYO Needle Roller Brg, 81208, 1/2in Bore, Open (RC-081208)
- Tritan Roller Bearings