Shop All Needle Roller Bearings
Tritan
Needle Clutch Brg, Drawn Cup, Bore .625"
Mfr # RC101410
Zoro # G0469546
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625"
- Bore Dia. (mm) 15.875 mm
- Outside Dia. (In.) 0.875"
- Outside Dia. (mm) 22.225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # RC101410
- Zoro # G0469546
- UPC # 888569128225
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625" |
Bore Dia. (mm) | 15.875 mm |
Outside Dia. (In.) | 0.875" |
Outside Dia. (mm) | 22.225 mm |
Width (In.) | 0.625" |
Width (mm) | 15.875 mm |
Outside Diameter | 7/8 in |
Overall Width | 0.625 in |
Bore Diameter | 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 101410, Bearing Design RC, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Oil, Maximum Speed 14,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Washer, 94526 (94526)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-043-212)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-02FP 90-SS (SS-2502-04-02-FG)
- GATES Hi-Power II Belts, B149 (B149)
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (J88 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 1.125-in. Bore Dia., 1.375-in. Outside Dia., 1-in. Width (MI18N)
- TRITAN Needle Brg, Drawn Cup, Bore 2.750 In (B4420 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. Outside Dia., 1-in. W (MR20N)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B1612 OH)
- Tritan Needle Roller Bearings