Shop All Needle Roller Bearings
Tritan
Needle Clutch Brg, Drawn Cup, Bore .375"
Mfr # RCB061014
Zoro # G9628385
original price:
$17.25
13% off
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375"
- Bore Dia. (mm) 9.525 mm
- Outside Dia. (In.) 0.625"
- Outside Dia. (mm) 15.875 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # RCB061014
- Zoro # G9628385
- UPC # 888569127723
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375" |
Bore Dia. (mm) | 9.525 mm |
Outside Dia. (In.) | 0.625" |
Outside Dia. (mm) | 15.875 mm |
Width (In.) | 0.875" |
Width (mm) | 22.225 mm |
Overall Width | 0.875 in |
Outside Diameter | 5/8 in |
Bore Diameter | 3/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 61014, Bearing Design RCB, Bore Diameter 3/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Oil, Maximum Speed 18,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 5/8 in, Overall Width 0.875 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Brgs, #206SFF (206SFF)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4" Thread (707046-1012)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH88 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (MR12)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B2420 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J108 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 1.25-in. Bore Dia., 1.5-in. Outside Dia., 1.25-in. Width (MI20)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (BH-1012)
- Tritan Needle Roller Bearings