Shop All Needle Roller Bearings
Tritan
Needle Clutch Brg, Drawn Cup, Bore .375"
Mfr # RC061008
Zoro # G0469555
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375"
- Bore Dia. (mm) 9.525 mm
- Outside Dia. (In.) 0.625"
- Outside Dia. (mm) 15.875 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # RC061008
- Zoro # G0469555
- UPC # 888569128201
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375" |
Bore Dia. (mm) | 9.525 mm |
Outside Dia. (In.) | 0.625" |
Outside Dia. (mm) | 15.875 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Bore Diameter | 3/8 in |
Overall Width | 0.5 in |
Outside Diameter | 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 61008, Bearing Design RC, Bore Diameter 3/8 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Oil, Maximum Speed 18,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 5/8 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- DAYTON 2428V345 35-1/4" Outside Length, 34 1/2 in Pitch Length, 1-1/2" Top Width (3HEW9)
- GATES 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500K)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49PN0164X)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 2.750 In (B4420 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J108 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1016 OH)
- MCGILL MR Series 500, #MR30 (MR30)
- Tritan Roller Bearings