Shop All Needle Roller Bearings
Tritan
Needle Clutch Brg, Drawn Cup, Bore .25"
Mfr # RC040708
Zoro # G2704250
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.25"
- Bore Dia. (mm) 6.35 mm
- Outside Dia. (In.) 0.4375"
- Outside Dia. (mm) 11.125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # RC040708
- Zoro # G2704250
- UPC # 888569128195
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.25" |
Bore Dia. (mm) | 6.35 mm |
Outside Dia. (In.) | 0.4375" |
Outside Dia. (mm) | 11.125 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Outside Diameter | 7/16 in |
Bore Diameter | 1/4 in |
Overall Width | 0.5 in |
Description
Needle Roller Bearing, Bearing Industry Number 40708, Bearing Design RC, Bore Diameter 1/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Oil, Maximum Speed 20,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 7/16 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-25 Metric Two-Piece Clamping Collar (M2C-25)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (670040040)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 80 Frame, 230/460V AC Voltage, 1,690 Nameplate RPM (80T17FH5326)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (JH2216 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B812 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2028 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B86 OH)
- KOYO Needle Roller Brg, 16121, 1in Bore, Open (M-16121)
- Tritan Needle Roller Bearings