Shop All Needle Roller Bearings
Tritan
Needle Clutch Bearing, Drawn Cup, Bore 1"
Mfr # RCB162117
Zoro # G9395032
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1"
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125"
- Outside Dia. (mm) 33.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # RCB162117
- Zoro # G9395032
- UPC # 888569129703
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1" |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.3125" |
Outside Dia. (mm) | 33.35 mm |
Width (In.) | 1.063" |
Width (mm) | 27 mm |
Outside Diameter | 1 5/16 in |
Bore Diameter | 1 in |
Overall Width | 1.062 in |
Description
Needle Roller Bearing, Bearing Industry Number 162117, Bearing Design RCB, Bore Diameter 1 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Oil, Maximum Speed 8,700 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 1 5/16 in, Overall Width 1.062 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service Kit, 3 Way, B Series (PS2871P)
- DAYTON 5/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-7/8" Top Width, 5 Ribs (11X977)
- SKF SKF-6006 2Z, Single Row Ball Brgs, 6006 2Z (6006 2Z)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP68118)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B108 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1.25-in. W (MR22)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B55 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1616)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 16mm Width (HK2016)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B88 OH)
- KOYO Needle Roller Brg, 8101, 1/2in Bore, Open (M-8101)
- Tritan Needle Roller Bearings