Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 2.750 In
Mfr # B4416 OH
Zoro # G9394935
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 2.75"
- Bore Dia. (mm) 69.85 mm
- Outside Dia. (In.) 3.125"
- Outside Dia. (mm) 79.375 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B4416 OH
- Zoro # G9394935
- UPC # 888569004116
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 2.75" |
Bore Dia. (mm) | 69.85 mm |
Outside Dia. (In.) | 3.125" |
Outside Dia. (mm) | 79.375 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Outside Diameter | 3 1/8 in |
Bore Diameter | 2 3/4 in |
Overall Width | 1 in |
Description
Needle Roller Bearing, Bearing Industry Number 4416, Bearing Design B, Bore Diameter 2 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-4016, Full Complement Yes, Lubricant Material Oil, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3 1/8 in, Overall Width 1 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Spring Link 5 mm (151500)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SS-024-L)
- EATON AEROQUIP Dust Cap, 3/4", Push On, Vinyl (5657-12)
- MASTER PNEUMATIC COMB AID V10-F/R-L 1/4 (VCFDRL10-2)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1614)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1010)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (MR12)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RC162110)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B56 OH)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA4905 (RNA4905)
- Tritan Needle Roller Bearings