Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 2.250 In
Mfr # B3624 OH
Zoro # G9394926
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 2.25"
- Bore Dia. (mm) 57.15 mm
- Outside Dia. (In.) 2.625"
- Outside Dia. (mm) 66.675 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B3624 OH
- Zoro # G9394926
- UPC # 888569004109
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 2.25" |
Bore Dia. (mm) | 57.15 mm |
Outside Dia. (In.) | 2.625" |
Outside Dia. (mm) | 66.675 mm |
Width (In.) | 1.5" |
Width (mm) | 38.1 mm |
Overall Width | 1.5 in |
Bore Diameter | 2 1/4 in |
Outside Diameter | 2 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 3624, Bearing Design B, Bore Diameter 2 1/4 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 5/8 in, Overall Width 1.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 15 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX4)
- INGERSOLL-RAND Inlet Bushing Assy (IR295A-A565)
- CONTINENTAL CONTITECH B77 Wrapped V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (B77)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20MP (6505-20-20)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1012)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0810)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1-in. W (MR22N)
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JTT810)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7335)
- Tritan Roller Bearings