Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 2.250 In
Mfr # B3612 OH
Zoro # G9394917
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 2.25"
- Bore Dia. (mm) 57.15 mm
- Outside Dia. (In.) 2.625"
- Outside Dia. (mm) 66.675 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B3612 OH
- Zoro # G9394917
- UPC # 888569004093
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 2.25" |
Bore Dia. (mm) | 57.15 mm |
Outside Dia. (In.) | 2.625" |
Outside Dia. (mm) | 66.675 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Bore Diameter | 2 1/4 in |
Outside Diameter | 2 5/8 in |
Overall Width | 0.75 in |
Description
Needle Roller Bearing, Bearing Industry Number 3612, Bearing Design B, Bore Diameter 2 1/4 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 5/8 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize, 20g, Copper Color, LB 8065 LB 8065(TM) (466863)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 2 oz, Can (44002)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- MTD Belt-Spindle A Se (954-04137B)
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J1212 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RC081208)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B108 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B55 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. Outside Dia., 1-in. W (MR20N)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (B610 OH)
- Tritan Needle Roller Bearings