Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 2.000 In
Mfr # J3216 OH
Zoro # G9394962
original price:
$17.79
10% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 2"
- Bore Dia. (mm) 50.8 mm
- Outside Dia. (In.) 2.375"
- Outside Dia. (mm) 60.325 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J3216 OH
- Zoro # G9394962
- UPC # 888569026484
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 2" |
Bore Dia. (mm) | 50.8 mm |
Outside Dia. (In.) | 2.375" |
Outside Dia. (mm) | 60.325 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Overall Width | 1 in |
Outside Diameter | 2 3/8 in |
Bore Diameter | 2 in |
Description
Needle Roller Bearing, Bearing Industry Number 3216, Bearing Design J, Bore Diameter 2 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 4,100 RPM Grease, 6,300 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 3/8 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3 (71903584M)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-13)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B1816 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH88 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.236 In. (HK0608)
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1-in. W (MR18N)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RC061008)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 12mm Width (HK2012)
- Tritan Roller Bearings