Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.625 In
Mfr # J2616 OH
Zoro # G9628394
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.625"
- Bore Dia. (mm) 41.275 mm
- Outside Dia. (In.) 2"
- Outside Dia. (mm) 50.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J2616 OH
- Zoro # G9628394
- UPC # 888569026453
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.625" |
Bore Dia. (mm) | 41.275 mm |
Outside Dia. (In.) | 2" |
Outside Dia. (mm) | 50.8 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Overall Width | 1 in |
Outside Diameter | 2 in |
Bore Diameter | 1 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 2616, Bearing Design J, Bore Diameter 1 5/8 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KF3, Compatible Ring Manufacturer Part Number IR-2020, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 5,100 RPM Grease, 7,900 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hose Protectors2.50"X4.00" ORANGE HOSE PROTECTOR (HP-04O)
- PIX Belt, BX Cogged, 21/32 x 32 in. OC (BX29)
- FESTO Push-In L-Fitting QSML-M3-2 (QSML-M3-2)
- SMC Union Elbow, 90 Deg, 10mm, TubexTube (KQ2L10-00A)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 0.625-in. Bore Dia., 1.125-in. OD, 0.75-in. W (MR10)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. (HK1616)
- TRITAN Needle Bearing, Inner Race, Inch, 1.125-in. Bore Dia., 1.375-in. Outside Dia., 1-in. Width (MI18N)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 5-in. Bore Dia., 6.5-in. Outside Dia., 2.25-in. W (MR80)
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- Tritan Roller Bearings