Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.500 In
Mfr # J2416 OH
Zoro # G2704725
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.5"
- Bore Dia. (mm) 38.1 mm
- Outside Dia. (In.) 1.875"
- Outside Dia. (mm) 47.625 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J2416 OH
- Zoro # G2704725
- UPC # 888569026439
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5" |
Bore Dia. (mm) | 38.1 mm |
Outside Dia. (In.) | 1.875" |
Outside Dia. (mm) | 47.625 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Outside Diameter | 1 7/8 in |
Overall Width | 1 in |
Bore Diameter | 1 1/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 2416, Bearing Design J, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KF2, Compatible Ring Manufacturer Part Number IR-1916, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 5,600 RPM Grease, 8,600 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- INTERSTATE PNEUMATICS Black Steel Braided Hose Whip w/o Chuck 12 Inch Long (TW100W)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40BS16H X 1)
- DYNABRADE Housing for Model 52400 (01714)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B108 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.551 In. (HK1412)
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1016 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RC101410)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (BH-88)
- Tritan Roller Bearings